Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pilot Pen, Precise, V5, Rb, 0.5Mm, Pe, PK12 25106

Pen, Precise, V5, Rb, 0.5Mm, Pe, PK12 (Discontinued)

  • Mfr # 25106
  • Zoro # G7880238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25106
Zoro #
G7880238
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.5mm

Details

Ink Color
Purple
Pen Type
Roller Ball
Item
Pen
Point Type
Extra Fine
Barrel Material
Plastic
Barrel Color
Purple
Features
Visible Ink Supply
Series
V5

Description

Pen,Precise,V5,Rb,0.5Mm,Pe,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.