Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Rollball, G6, Ret, Fn, Be, PK12

  • Mfr # 31402DZ

  • Zoro # G7880752


product price: $25.99
/pk 12, $2.17/ea

Key Features

Ink Color
Blue
Pen Type
Retractable Roller Ball
Point Size
0.7mm
Barrel Color
Blue
Features
Smooth Writing, Smear Proof Ink, Fade Resistant, Water Resistant Ink, Acid-free Ink, Archival-safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31402DZ
Zoro #
G7880752
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Blue
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Barrel Color
Blue
Features
Smooth Writing, Smear Proof Ink, Fade Resistant, Water Resistant Ink, Acid-free Ink, Archival-safe
Point Type
Fine
Grip
Contoured, Comfort, Finger

Description

Pen,Rollball,G6,Ret,Fn,Be,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.