Shop PILOT
See all product information
Create Account
Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue Ink/Barrel, Dozen
- Mfr # 13453
- Zoro # G508469351
product price:Â
$
63.25
/ea
Key Features
Ink Color
Blue
Features
Skip-free, Visible Ink Supply, Airplane Safe, Smooth Writing, Comfortable
Height
0.75"
Overall Length
0.60"
Grip Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13453
- Zoro #
- G508469351
- UPC #
- 72838134530
- Country of Origin
- Japan
- Ink Color
- Blue
- Item
- Pen
- Features
- Skip-free, Visible Ink Supply, Airplane Safe, Smooth Writing, Comfortable
- Grip Material
- Rubber
- Retractable
- Yes
Dimensions
- Height
- 0.75"
- Overall Length
- 0.60"
Description
bold tip delivers rich, vividly colored ink and precise, clean lines every time. Retractable design with unique liquid ink formula. Patented precision point technology for smooth writing. Latex-free rubber grip with traction pockets. Airplane safe system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.