
Pilot, BETTER STICK BALLPOINT PEN, MEDIUM 1MM, BLACK INK, SMOKE BARREL, DOZEN
Mfr # 35711
Zoro # G010827076
product price: $14.95
/eaKey Features
Barrel Color
Crystal
Tip Material
Stainless Steel
Pen Grip
Comfort
Features
Skip-free
Point Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35711
Zoro #
G010827076
UPC #
72838357113
Country of Origin
United States
Details
Ink Color
Black
Item
Ballpoint Pen
Barrel Color
Crystal
Tip Material
Stainless Steel
Pen Grip
Comfort
Features
Skip-free
Point Type
Medium
Description
Perfect balance of quality and value. Smooth, long-lasting ball point ink. Ribbed finger grip provides better control. Tinted transparent barrel lets you keep an eye on your ink supply. Refillable for continued use. Pen Sub-Brand & Product Family: Better; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.