Pilot Corp Of America 32801 B2P Bottle-2-Pen Recycled Retractable Ball Point Pen; Blue Ink - 1 mm.

  • Mfr # 32801

  • Zoro # G104111487


product price:  $44.75
/ea

Key Features

Ink Color
Blue
Point Type
Medium
Pen Grip
Latex-free
Barrel Material
Plastic
Ink Type
Gel-based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32801
Zoro #
G104111487
UPC #
50072838328019
Country of Origin
United States

Details

Ink Color
Blue
Item
Ballpoint Pen
Point Type
Medium
Pen Grip
Latex-free
Barrel Material
Plastic
Ink Type
Gel-based

Description

Features
  • World's first pens made from recycled bottles.
  • Smooth, effortless writing.
  • Smear-resistant ball point ink.
  • Comfortable, latex-free rubber grip.
  • Retractable and refillable.
  • Blue Ink.
  • Size - 1 mm.
  • Quantity - 1 Dozen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.