
Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Medium, Pink Barrel, Black Ink
Mfr # 36182
Zoro # G408469345
product price: $16.99
/eaSold in multiples of 3 for $50.97
Key Features
Ink Color
Black
Point Size
1 mm
Point Type
Medium
Pen Grip
Comfort, Cushioned
Barrel Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36182
Zoro #
G408469345
UPC #
72838361820
Country of Origin
Japan
Dimensions
Point Size
1 mm
Details
Ink Color
Black
Item
Ballpoint Pen
Point Type
Medium
Pen Grip
Comfort, Cushioned
Barrel Color
Pink
Clip Material
Metal
Refillable
Yes
Retractable
Yes
Description
dr. Grip is a revolutionary retractable cushion grip ballpoint pen that reduces required gripping effort, relieving stress and alleviating writing fatigue. Great for students, office workers and people who write a lot. Awarded the arthritis foundation's c cushioned grip. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.