Shop PILOT
See all product information
Create Account
Precise P-500 Gel Rollerball Pen, Extra Fine, 0.5mm, Red Barrel/Ink, Dozen
- Mfr # 38602
- Zoro # G804919628
product price:Â
$
66.15
/ea
Key Features
Ink Color
Red
Point Type
Extra Fine
Barrel Color
Red
Features
Smear Proof Ink
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38602
- Zoro #
- G804919628
- UPC #
- 72838386021
- Country of Origin
- Japan
- Ink Color
- Red
- Item
- Gel Pen
- Point Type
- Extra Fine
- Barrel Color
- Red
- Features
- Smear Proof Ink
- Ink Type
- Gel-based
Description
Pilot precise p-500 gel rollerball pen, extra fine, 0.5mm, red barrel/ink, dozen gel roller pens have a distinctive two-tone barrel design, ribbed grip and precise point. Each pen delivers smooth writing with waterproof, acid-free, and smear-proof gel ink. Ink color matches barrel and cap accents. Water proof/smear proof ink/acid-free ink/rubber grip. click here for inventory clearance pens & markers this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.