Gel Pens, 1 mm Pen Point, Assorted Ink, Gel-based, 100PK
- Mfr # PEN12185
- Zoro # G323365975
product price:Â
$
7.15
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Pen Type
Gel
Point Size
1 mm
Ink Type
Gel-based
Ink Color
Assorted
Features
Smooth Writing, Sleek Style, Lightweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEN12185
- Zoro #
- G323365975
- UPC #
- 802917195622
- Country of Origin
- Indonesia
- Pen Type
- Gel
- Ink Type
- Gel-based
- Ink Color
- Assorted
- Item
- Pen
- Features
- Smooth Writing, Sleek Style, Lightweight
Dimensions
- Point Size
- 1 mm
Description
Lightweight, sleek, narrow barrel, Handy pen case to keep you organized, Varying point sizes: 0.6mm, 0.7mm and 1.0mm, Convenient case for easy storing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.