Shop PILOT
See all product information
Create Account
Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Red Barrel/Ink, Dozen
- Mfr # 38612
- Zoro # G804919703
product price:Â
$
56.79
/ea
Key Features
Ink Color
Red
Series
P700
Features
Smear Proof Ink
Point Type
Fine
Barrel Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38612
- Zoro #
- G804919703
- UPC #
- 72838386120
- Country of Origin
- Japan
Details
- Ink Color
- Red
- Item
- Gel Pen
- Series
- P700
- Features
- Smear Proof Ink
- Point Type
- Fine
- Barrel Color
- Red
- Pen Grip
- Ribbed
- Ink Type
- Gel-based
Description
Pilot precise p-700 gel rollerball pen, fine, 0.7mm, red barrel/ink, dozen p700 gel roller pens have a distinctive two-tone barrel design, ribbed grip and precise point. Each pen delivers smooth writing with waterproof, acid-free, and smear-proof gel ink. Ink color matches barrel and cap accents. Water proof/smear proof ink/acid-free ink. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.