Shop UNIVERSAL
See all product information
Create Account
Retractable Ballpoint Pen, Medium 1.0 mm, Blue 12PK
- Mfr # UNV15511
- Zoro # G622770265
product price:Â
$
3.75
/pk of 12, $0.31/ea
Sold in multiples of 3Â pks for
$11.25
Key Features
Barrel Color
Blue
Features
Airplane Safe, Indicator, Permanent Ink, Pocket Clip, Water Resistant, Retractable
Point Size
1 mm Medium
Pen Type
Ballpoint
Grip Type
Rubberized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV15511
- Zoro #
- G622770265
- UPC #
- 087547155110
- Country of Origin
- China
- Barrel Color
- Blue
- Features
- Airplane Safe, Indicator, Permanent Ink, Pocket Clip, Water Resistant, Retractable
- Pen Type
- Ballpoint
- Grip Type
- Rubberized
- Ink Color
- Blue
- Item
- Pen
- Tip Style
- Conical
Dimensions
- Point Size
- 1 mm Medium
Description
Universal Retractable Ballpoint Pen features a rubberized barrel with ringed, no-slip grip that's easy to hold. The stable and rubberized barrel provides exceptional comfort and a secure grip for precision writing. The quick-drying, water-resistant ink won't smear or run, keeping your documents safe and legible. The retractable pen protects pockets and purses by keeping ink inside the pen when closed. Rubberized barrel with ringed, no-slip grip. Water-resistant ink. Retractable. Ink won't smear or run.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.