Precise V5 Rollerball Pen, Non-Refillable, Extra Fine, 0.5mm, Purple Ink, Dozen
- Mfr # 25106
- Zoro # G304919012
product price:Â
$
62.99
/ea
Key Features
Ink Color
Purple
Features
Visible Ink Supply
Series
V5
Point Type
Fine
Barrel Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25106
- Zoro #
- G304919012
- UPC #
- 72838251060
- Country of Origin
- Japan
Details
- Ink Color
- Purple
- Item
- Rollerball Pen
- Features
- Visible Ink Supply
- Series
- V5
- Point Type
- Fine
- Barrel Material
- Plastic
- Barrel Color
- Purple
Description
Pilot precise v5 rollerball pen, non-refillable, extra fine, 0.5mm, purple ink, dozen precise v pens write through layers of copies. Concentric ring ink feeder system delivers an even, continuous flow of ink, ensuring the same density of ink from start to finish. Pen offers a large, visible ink supply for longer writing capacity visible ink supply. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.