Shop BIC
See all product information
Create Account
Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Assorted Ink/Barrel, 12/Pack
- Mfr # RGLCGA11AST
- Zoro # G608653667
product price:Â
$
41.15
/ea
Key Features
Ink Color
Assorted
Point Size
0.7 mm
Point Type
Medium
Features
Comfortable Grip, Smear-free, Round Barrel, Quick-drying Ink, Smooth
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGLCGA11AST
- Zoro #
- G608653667
- UPC #
- 70330358157
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm
Details
- Ink Color
- Assorted
- Item
- Gel Pen
- Point Type
- Medium
- Features
- Comfortable Grip, Smear-free, Round Barrel, Quick-drying Ink, Smooth
- Ink Type
- Gel-based
- Retractable
- Yes
Description
gel ink dries fast for less smearing. Provides a super smooth writing experience. Features a comfortable full grip barrel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.