Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Black Ink, 1 Each
- Mfr # 35343
- Zoro # G504919430
product price:Â
$
5.15
/ea
Sold in multiples of 3 for
$15.45
Key Features
Ink Color
Black
Features
Visible Ink Supply
Barrel Color
Black
Point Type
Extra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35343
- Zoro #
- G504919430
- UPC #
- 72838353436
- Country of Origin
- Japan
Details
- Ink Color
- Black
- Item
- Rollerball Pen
- Features
- Visible Ink Supply
- Barrel Color
- Black
- Point Type
- Extra Fine
Description
Pilot precise v5 rolling ball pen, non-refillable, extra fine, 0.5mm, black ink, 1 each precise v pens write through layers of copies. Concentric ring ink feeder system delivers an even, continuous flow of ink, ensuring the same density of ink from start to finish. Pen offers a large, visible ink supply for longer writing capacity. Visible ink supply.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.