Precise V5RT Retractable Roller Ball Pen, Red Ink, .5mm, Dozen
- Mfr # 26064
- Zoro # G308469346
product price:Â
$
57.59
/ea
Key Features
Ink Color
Red
Point Size
0.5 mm
Series
V5 RT
Point Type
Extra Fine
Barrel Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26064
- Zoro #
- G308469346
- UPC #
- 72838260642
- Country of Origin
- Japan
- Ink Color
- Red
- Item
- Rollerball Pen
- Series
- V5 RT
- Point Type
- Extra Fine
- Barrel Color
- Red
- Features
- Visible Ink Supply, Airplane Safe
- Retractable
- Yes
- Ink Type
- Water Based
- Pen Point Style
- Needle
Dimensions
- Point Size
- 0.5 mm
Description
retractable rollerball pen offers a retractable, sleek design and patented precise needlepoint technology. Unique liquid ink formula is airplane-safe and maintains consistent writing strokes. Rolling ball pen has a rubber grip with traction pockets for a secure hold. Visible ink supply lets you see how much ink is left. Rubber grip/visible ink supply. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.