
Precise V7 Rollerball Pen, Stick, Fine 0.7 mm, Blue Ink, Blue/Clear Barrel, 5PK
Mfr # 26021
Zoro # G316042739
product price: $12.53
/pk 5, $2.51/eaKey Features
Marking Tool Color Family
Blue
Marking Tool Product Group
PreciseĀ® V7
Point Size
0.7 mm
Pen Type
Rollerball Pen
Tip Style
Needle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26021
Zoro #
G316042739
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Marking Tool Color Family
Blue
Marking Tool Product Group
PreciseĀ® V7
Pen Type
Rollerball Pen
Tip Style
Needle
Barrel Color
Blue/Clear
Item
Rollerball Pens
Pen Grip
Smooth
Description
Enjoy unparalleled performance with Pilot Precise Roller Ball Stick Pens and delight in the details with rich, vibrant ink. From your first word to your last, their unique liquid ink formula maintains consistent flowing strokes for precise, clean lines, while precision point technology ensures incredibly smooth, skip-free writing. Each pen's barrel and cap are color-matched to your chosen ink color, and the easy-to-hold air-pocket grip is transparent, allowing you to keep an eye on your remaining ink supply.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.