Shop PILOT
See all product information
Create Account
Precise V7 RT Rolling Ball Refill, Fine, Blue Ink, 2/Pack
- Mfr # 77279
- Zoro # G804919802
product price:Â
$
5.99
/ea
Sold in multiples of 8 for
$47.92
Key Features
Ink Color
Blue
Point Size
0.70 mm
Tip Style
Needle
Point Type
Fine
Ink Type
Water Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77279
- Zoro #
- G804919802
- UPC #
- 72838772794
- Country of Origin
- Japan
- Ink Color
- Blue
- Item
- Rollerball Pen Refill
- Tip Style
- Needle
- Point Type
- Fine
- Ink Type
- Water Based
Dimensions
- Point Size
- 0.70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.