Shop PILOT
See all product information
Create Account
Precise V7RT Retractable Roller Ball Pen, Blue Ink, .7mm, Dozen
- Mfr # 26068
- Zoro # G004919602
product price:Â
$
76.29
/ea
Key Features
Ink Color
Blue
Series
V7
Features
Airplane Safe
Barrel Color
Blue
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26068
- Zoro #
- G004919602
- UPC #
- 72838260680
- Country of Origin
- Japan
Details
- Ink Color
- Blue
- Item
- Rollerball Pen
- Series
- V7
- Features
- Airplane Safe
- Barrel Color
- Blue
- Point Type
- Fine
- Ink Type
- Water Based
Description
Pilot precise v7rt retractable roller ball pen, blue ink, .7mm, dozen precise retractable rollerball pen offers a retractable, sleek design. Unique liquid ink formula is airplane-safe and maintains consistent writing strokes. Rolling ball pen has a rubber grip with traction pockets for a secure hold. Visible ink supply lets you see how much ink is left. Rubber grip/airplane safe/visible ink supply. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.