Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pilot Precise V7RT Rollerball Pen, Retractable, Fine 0.7 mm, Black Ink, Black Barrel, 3PK 26058

Precise V7RT Rollerball Pen, Retractable, Fine 0.7 mm, Black Ink, Black Barrel, 3PK (Discontinued)

  • Mfr # 26058
  • Zoro # G015661668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26058
Zoro #
G015661668
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Pen Type
Rollerball Pen
Barrel Color
Black
Marking Tool Color Family
Black
Marking Tool Product Group
PreciseĀ® V7RT
Item
Rollerball Pens
Ink Color
Black
Pen Grip
Dimpled Rubber
Tip Style
Needle

Description

Write with clarity and precision when you choose Pilot Precise V7RT Retractable Roller Ball Pens. From your first word to your last, their unique liquid ink formula maintains consistent flowing strokes for precise, clean lines, while precision point technology ensures incredibly smooth, skip-free writing. Rich, vibrant ink colors help ensure you get your point across, and each pen features a cushioned grip with traction pockets to deliver enhanced comfort when writing essays, letters, lists and other lengthy documents.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.