Zoro Homepage

Refill for Pilot Gel Pens, Fine Point, Purple Ink, PK2

  • Mfr # 77244

  • Zoro # G100447214


product price: $2.15
/pk 2, $1.08/ea
Sold in multiples of 4 for $8.60

Key Features

Color
Purple
Tip Size
Fine
Tip Style
Conical
Weight
0.021 lbs
Features
For Q7, G2, G2 Limited, G2 Pro, G2 Fashion, G6, Precise Gel BeGreen, Dr Grip LTD, Dr Grip Gel, B2P Gel, G-Knock and MR Metropolitan Gel Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77244
Zoro #
G100447214
UPC #
72838772442
Country of Origin
Japan

Dimensions

Tip Size
Fine
Tip/Nib Size Type
Fine

Details

Color
Purple
Item
Pen Refills
Tip Style
Conical
Weight
0.021 lbs
Features
For Q7, G2, G2 Limited, G2 Pro, G2 Fashion, G6, Precise Gel BeGreen, Dr Grip LTD, Dr Grip Gel, B2P Gel, G-Knock and MR Metropolitan Gel Rollers
Refill Format
Standard Gel
Tip/Nib Type
Conical
Refill Ink Color
Purple
Refill For Series
Pilot® B2P Gel Pens, Dr Grip® Gel Pens, Dr Grip® LTD Gel Pens, G2 Fashion Gel Pens, G2 Gel Pens, G2 Limited Gel Pens, G2 Pro Gel Pens, G6 Gel Pens, MR Metropolitan Gel Pens, Precise Gel BeGreen® Pens, Q7 Gel Pens

Description

Delivers quick-drying, water-resistant and smear-free results. Patented, advanced liquid ink technology formulation offers a consistent, smooth flowing write. Trust Pilot® for premium quality performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.