Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pilot Retractable Gel Roller Ball Pen, Fine 0.7 mm, Black PIL31536

Retractable Gel Roller Ball Pen, Fine 0.7 mm, Black (Discontinued)

  • Mfr # PIL31536
  • Zoro # G5995543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL31536
Zoro #
G5995543
UPC #
072838315366
Country of Origin
Japan

Dimensions

Point Size
0.7mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Pen Ink Color
Black
Pen Cap
Retractable
Pen Cushion
Yes
Pen Grip
Textured Cushion
Pen Tip
0.7 mm
Barrel Color
Black, Gray
Point Type
Fine
Barrel Material
Metal
Grip
Ribbed Contoured Cushion
Features
Charcoal Barrel
Includes Pen Cushion
Cushion Included
Series
G2(R) Limited
Product Type
Rollerball Pens
Pen Sub-Brand & Product Family
G2® Limited
Pen Ink Color(s)
Black
Pen Tip Type
Conical
Pen Barrel Color(s)
Charcoal
Special Ink Properties
Water-Based Gel
Pen Grip Type
Ribbed Contoured Cushion
Pen Style
Retractable
Manufacturer Pen Refill #
77240
Marker Cap
Retractable
Ink Type
Rollerball
Cartridge Type
Non-Pressurized
Number of Markers
1

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Black, Gray, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series G2(R) Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.