Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pilot Retractable Pen, Medium 1.0 mm, Black PK12 PIL32220

Retractable Pen, Medium 1.0 mm, Black PK12 (Discontinued)

  • Mfr # PIL32220
  • Zoro # G5555584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL32220
Zoro #
G5555584
UPC #
072838322203
Country of Origin
United States

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Point Type
Medium
Barrel Color
Clear
Pen Tip
1 mm
Pen Grip
Textured Cushion
Grip
Form-Fitting Comfort
Pen Cushion
Yes
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
EasyTouch(R)
Pen Ink Color(s)
Black
Pen Style
Retractable
Pen Grip Type
Conforming
Manufacturer Pen Refill #
77227
Weight
0.278 lbs
Pen Tip Type
Conical
Pen Barrel Color(s)
Clear
Pen Sub-Brand & Product Family
EasyTouch®
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Number of Markers
12
Ink Type
Ballpoint

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EasyTouch(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.