Shop PILOT
See all product information
Create Account
Precise V5RT Retractable Roller Ball Pen, Purple Ink, .5mm, Dozen
- Mfr # 26066
- Zoro # G708469342
product price:Â
$
54.55
/ea
Key Features
Ink Color
Purple
Point Size
0.5 mm
Features
Airplane Safe, Visible Ink Supply
Barrel Color
Purple
Series
V5 RT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26066
- Zoro #
- G708469342
- UPC #
- 72838260666
- Country of Origin
- Japan
- Ink Color
- Purple
- Item
- Rollerball Pen
- Features
- Airplane Safe, Visible Ink Supply
- Barrel Color
- Purple
- Series
- V5 RT
- Point Type
- Extra Fine
- Refillable
- Yes
- Pen Point Style
- Needle
- Retractable
- Yes
- Ink Type
- Water Based
Dimensions
- Point Size
- 0.5 mm
Description
retractable rollerball pen offers a retractable, sleek design and patented precise needlepoint technology. Unique liquid ink formula is airplane-safe and maintains consistent writing strokes. Rolling ball pen has a rubber grip with traction pockets for a secure hold. Visible ink supply lets you see how much ink is left. Rubber grip/airplane safe/visible ink supply. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.