This item is Discontinued.

Pilot Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 35492

Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (Discontinued)

  • Mfr # 35492
  • Zoro # G4603363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35492
Zoro #
G4603363
UPC #
72838354921
Country of Origin
Japan

Dimensions

Tip Size
0.4 mm
Pen Point Size Type
Extra-Fine
Pen Point Size
0.4 mm

Details

Pen Type
Gel Pen
Color
Blue
Item
Pens
Pen Ink Color(s)
Blue
Pen Cap Color(s)
Clear
Pen Style
Stick
Pen Tip Type
Needle
Pen Sub-Brand & Product Family
G-TEC-C Ultra
Special Ink Properties
Water-Based Gel
Pen Barrel Color(s)
Clear
Weight
0.296 lbs
Pen Grip Type
Ribbed

Description

Pilot® G-TEC-C Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.