V Razor Point Marker Pen, Extra Fine, Black Ink, Dozen
- Mfr # 11020
- Zoro # G504919577
product price:Â
$
55.85
/ea
Key Features
Features
Visible Ink Supply
Barrel Color
Clear
Barrel Material
Plastic
Point Type
Extra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11020
- Zoro #
- G504919577
- UPC #
- 72838110206
- Country of Origin
- Japan
Details
- Ink Color
- Black
- Item
- Porous Point Pen
- Features
- Visible Ink Supply
- Barrel Color
- Clear
- Barrel Material
- Plastic
- Point Type
- Extra Fine
Description
Pilot v razor point marker pen, extra fine, black ink, dozen razor point marker pens deliver a 0.3mm line with unique liquid ink formula for smooth, delicate writing. Plastic point tip is supported by a metal collar for long-lasting performance. Design features an extra-fine point and tough plastic casing. Uncapped barrel reveals a visible, long-lasting ink supply. Visible ink supply. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.