VBall Grip Liquid Ink Roller Ball Pen, Stick, Fine 0.7 mm, Black Ink, Black/Silver Barrel, 12PK

  • Mfr # 35570

  • Zoro # G206569353


product price: $22.99
/pk 12, $1.92/ea

Key Features

Pen Grip Type
Dimpled Rubber
Pen Point Size Type
Fine
Pen Ink Color(s)
Black
Pen Style
Stick
Pen Point Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35570
Zoro #
G206569353
UPC #
72838355706
Country of Origin
Japan

Dimensions

Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Item
Pens
Pen Grip Type
Dimpled Rubber
Pen Ink Color(s)
Black
Pen Style
Stick
Pen Cap Color(s)
Black/Silver
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
VBall® Grip Liquid Ink
Pen Barrel Color(s)
Black/Silver

Description

Dimpled rubber grip provides extra writing comfort and control, while the contemporary barrel design is sure to grab your attention. Provides smooth, skip-free writing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.