This item is Discontinued.

Pilot VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK 26106

VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK (Discontinued)

  • Mfr # 26106
  • Zoro # G705695942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26106
Zoro #
G705695942
UPC #
72838261069
Country of Origin
Japan

Dimensions

Point Size
0.5 mm
Pen Point Size Type
Extra-Fine
Pen Point Size
0.5 mm

Details

Pen Type
Roller Ball Pen
Item
Pens
Pen Ink Color
Black
Tip Style
Retractable
Point Type
Extra-Fine
Barrel Color
Black/White
Marking Tool Product Group
VBall® RT Liquid Ink
Pen Grip Type
Dimpled Rubber
Pen Barrel Color(s)
Black/White
Pen Sub-Brand & Product Family
VBall® RT Liquid Ink
Manufacturer Pen Refill #
77283
Pen Tip Type
Conical
Pen Ink Color(s)
Black
Pen Style
Retractable
Weight
0.322 lbs

Description

Incredibly smooth, skip-free writing in a retractable rolling ball pen. Comfortable rubber grip with traction pockets. Retractable, refillable and airplane-safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.