Safety Controller
- Mfr # 772100
- Zoro # G223561934
product price:Â
$
920.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 772100
- Zoro #
- G223561934
- UPC #
- -
- Country of Origin
- Germany
Description
This is a configurable safety controller base unit from the PNOZmulti 2 series used for machine safety applications. It serves as the central processing unit for safety logic and can be expanded with additional I/O and communication modules. Specifications: -Model: PNOZ m B0 / Product ID: 772100 -Type: Safety controller base unit (PNOZmulti 2) -Function: Central safety logic processing unit -Expandability: Supports PNOZmulti 2 expansion and communication modules -Safe Digital Inputs: 12 -Safe Configurable I/O: 8 -Safe Semiconductor Outputs: 4 -Supply Voltage: 24 V DC -Mounting: DIN rail (35 mm) -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 60 deg C -System Platform: PNOZmulti 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.