Safety Expansion Module
- Mfr # 773400
- Zoro # G923561913
product price:Â
$
351.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 773400
- Zoro #
- G923561913
- UPC #
- -
- Country of Origin
- Germany
Description
Safety I/O expansion module designed for use with the PNOZmulti Classic safety system. It provides additional safe digital inputs for monitoring emergency stop devices, safety gates, and other safety-related sensors in industrial automation systems. Specifications: -Type: Safety I/O Expansion Module -Series: PNOZmulti Classic (PNOZ mi1p) -Number of Inputs: 8 safe digital inputs -Input Type: Digital (24V DC logic) -Supply Voltage: 24V DC (via base unit) -Connection Type: Screw / Spring terminal options -Mounting Type: DIN Rail (35 mm) -Width: 22.5 mm -Dimensions: 94 x 22.5 x 121 mm -Input Applications: E-Stop, safety gate, light curtain, reset, scanner -Monitoring: Short-circuit detection via test pulses (base unit dependent) -Operating Temperature: 0 deg C to 60 deg C -Housing Material: Polyamide / ABS (flame retardant UL 94 V0) -Protection Class: IP20 -Standards: CE, TUV, cULus, KOSHA certified -Application: Machine safety / industrial safety systems
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.