Safety Relay
- Mfr # 751104
- Zoro # G223561712
product price:Â
$
449.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 751104
- Zoro #
- G223561712
- UPC #
- -
- Country of Origin
- Germany
Description
Safety relay designed for monitoring emergency stop circuits, safety gates, and light curtains in industrial automation systems. It ensures safe machine shutdown by reliably controlling safety-related functions with fast response and high reliability. Specifications: -Type: Safety Relay (PNOZsigma Series) -Model: PNOZ s4 / Product ID: 751104 -Supply Voltage: 24V DC -Inputs: 1/2-channel wiring (with/without short circuit detection) -Start Mode: Manual / Automatic reset selectable -Safety Outputs: 3 N/O (Normally Open) -Auxiliary Outputs: 1 N/C (Normally Closed) -Additional Output: 1 semiconductor output -Contact Rating: 6 A (AC/DC1) -Switching Voltage: Up to 240V AC / 24V DC -Mounting Type: DIN Rail (22.5 mm width) -Connection Type: Plug-in spring-loaded terminals -Housing Material: Polycarbonate (PC) -Protection Class: IP40 -Operating Temperature: -10 deg C to +55 deg C -Application: E-Stop, safety gates, light curtain monitoring -Standards: CE, TUV, cULus approved
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.