Shop PILZ
Create Account
Safety Relay
- Mfr # 774730
- Zoro # G023561820
product price:Â
$
773.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 774730
- Zoro #
- G023561820
- UPC #
- -
- Country of Origin
- Germany
Description
Industrial safety relay designed for emergency stop (E-STOP) and safety gate monitoring with time-delay function. It provides reliable controlled shutdown of machinery with selectable delay times for safer machine stopping in automation systems. Specifications: -Type: Safety Relay (Time-Delayed) -Series: PNOZ XV2 -Supply Voltage: 24V DC -Inputs: 1-/2-channel safety input with short-circuit detection -Safety Outputs: 2 N/O (instantaneous) + 2 N/O (delayed) -Contact Rating: Up to 8 A (AC/DC1) -Switching Voltage: 240V AC / 24V DC -Delay Function: Adjustable 0.1 s to 30 s (multiple selectable steps) -Delay Mode: Delay-on de-energisation -Reset Mode: Automatic / manual selectable -Mounting Type: DIN Rail (45 mm width) -Connection Type: Screw terminal -Housing Material: ABS / Polycarbonate (flame retardant UL 94 V0) -Protection Class: IP40 (housing), IP20 (terminals) -Operating Temperature: -10 deg C to +55 deg C -Mechanical Life: High endurance industrial grade -Application: E-STOP, safety gates, delayed machine shutdown -Standards: EN ISO 13849-1, EN 60204-1, EN 60947-5-1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.