
Not Applicable Disposable Foam Earplugs, Bullet Shape, 32 dB, Orange, Yellow, 100 PK
Mfr # PF-1
Zoro # G210988546
product price:Â $47.29
/pk 100, $0.47/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Orange, Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF-1
Zoro #
G210988546
UPC #
-
Country of Origin
Mexico
Dimensions
Earplug Size
Universal
Details
Item
Earplugs
Noise Reduction Rating
32 dB
Earplug Color
Orange, Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Earplug Packaging
Bag Wrapped Pair
Standards
TAA Compliant
Noise Reduction Rating NRR
32 dB
Cord Material
Plastic
Cord Material - Hearing Protection
Plastic
Metal Detectable
No
Insertion Method
Push-In
Description
Earplugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Not Applicable, Electrically Insulated Not Applicable, Band Color Not Applicable, Includes Not Applicable, Series Not Applicable, Cord Material Plastic, Band Material Not Applicable, Cord Color Not Applicable, Standards TAA Compliant, Pairs per Package 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.