Zoro Homepage

CloroxPro Multi-Surface Cleaner Disinfectant Concentrated, Original Pine, 80 oz Bottle

  • Mfr # 60606EA

  • Zoro # G614544683


product price: $21.35
/ea

Key Features

Size
80 oz
Fragrance
Original Pine
Primary Chemical
Active Ingredient: Citric Acid
Chemicals For Use On
Baked Enamel; Bamboo; Cement; Chrome; Concrete; [Engineered] Wood; Glazed Ceramic Tiles; Glazed Porcelain; [Hard] Plastic; Hard Vinyl; Laminate; Linoleum; Metal, Sealed Fiberglass; Sealed Granite; Stainless Steel; Vinyl
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60606EA
Zoro #
G614544683
UPC #
44600606064
Country of Origin
United States

Dimensions

Size
80 oz

Details

Fragrance
Original Pine
Primary Chemical
Active Ingredient: Citric Acid
Chemicals For Use On
Baked Enamel; Bamboo; Cement; Chrome; Concrete; [Engineered] Wood; Glazed Ceramic Tiles; Glazed Porcelain; [Hard] Plastic; Hard Vinyl; Laminate; Linoleum; Metal, Sealed Fiberglass; Sealed Granite; Stainless Steel; Vinyl
Physical Form
Liquid
Effective to Remove
Dirt; Grease; Grime

Description

With Pine-Sol Multi-Surface Cleaner Disinfectant Concentrated from CloroxPro, you only need one product to fight tough dirt, grease and grime. A 2X concentrated formula delivers more cleaning power per drop than previous Pine-Sol Pine formula. Easier to handle and easier to store, the space-saving bottle gives you more cleaning solution in a smaller bottle made of 30% less plastic. This multipurpose cleaner cleans, deodorizes and disinfects in one step, killing 99.9% of germs and leaving a classic scent. It cuts through grime and soap scum and is safe for use on wood, tile, stone, glass and more when used as directed on hard nonporous surfaces. Do not use on marble, aluminum, copper or wood that is unfinished, unsealed, unpainted, waxed, oiled or worn.


  • This 2X concentrated formula makes ready-to-use cleaning solution, for more cleaning power per drop.
  • Fight germs with a cleaner that disinfects both neat and diluted when used as directed on hard nonporous surfaces.
  • This multipurpose cleaner cleans without leaving a sticky residue and is safe for use on stainless steel, vinyl, laminate, linoleum, chrome and more.
  • Cuts through tough grease, grime, dirt and soap scum while leaving behind a classic fresh scent for your toughest messes.
  • One bottle of reduces plastic waste by 30% compared to previous Pine-SolĀ® 144 oz bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.