This item is Discontinued.

Pine-Sol Multi-Surface Cleaner, Bottle, 80 oz, Sparkling Wave 60609EA

Multi-Surface Cleaner, Bottle, 80 oz, Sparkling Wave (Discontinued)

  • Mfr # 60609EA
  • Zoro # G912929502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60609EA
Zoro #
G912929502
UPC #
44600606095
Country of Origin
United States

Dimensions

Container Size
80 oz

Details

Item
Multi-Surface Cleaner
Container Type
Bottle
Fragrance
Sparkling Wave
Cleaner Form
Liquid
Primary Chemical
Water; PEG/PPG Propylheptyl Ether; Sodium Secondary C13-18 Alkyl Sulfonate; Fragrance; Citric Acid; Xanthan Gum; Colorant; Contains Fragrance Allergen(s)
Surfaces for Use On
Baked Enamel; Bamboo; Cement; Chrome; Concrete; [Engineered] Wood; Glazed Ceramic Tiles; Glazed Porcelain; [Hard] Plastic; Hard Vinyl; Laminate; Linoleum; Metal, Sealed Fiberglass; Sealed Granite; Stainless Steel; Vinyl
Application
Multipurpose Cleaner
Removes
Dirt; Grease; Grime

Description

With Pine-Sol® Multi-Surface Cleaner from CloroxPro, you only need one cleaner to fight tough dirt, grease and grime. This 2X concentrated formula delivers more cleaning power per drop and cleans 5X better than the previous Pine-Sol® scented formula. Easier to handle and easier to store, the space saving bottle size gives you more cleaning solution in a smaller bottle made of 30% less plastic. This multipurpose cleaner cleans right the first time, removing stains and deodorizing soft surfaces while leaving a clean scent. This powerful degreaser cuts through grime and soap scum fast and is safe for use on wood, tile, stone, porcelain, and glass and more when used as directed on hard nonporous surfaces. Do not use on marble, aluminum, copper or wood that is unfinished, unsealed, unpainted, waxed, oiled or worn.


  • This 2X concentrated formula makes 2X more cleaning solution than previous Pine-Sol® scented formula.
  • Scented formula now cleans 5X better when used full strength versus the previous Pine-Sol scented formula on soap scum.
  • This multipurpose cleaner cleans without leaving a sticky residue and is safe for use on stainless steel, vinyl, laminate, linoleum, chrome and more.
  • Cuts through tough grease, grime, dirt and soap scum while leaving behind a clean scent for your toughest messes.
  • One bottle reduces plastic waste by 30% compared to previous Pine-Sol 144 ounce bottle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.