Zoro Homepage

Multi-Surface Cleaner Disinfectant Concentrated, Pine Scent, 14 oz Bottle, 12PK

  • Mfr # 60146CT

  • Zoro # G512505595


product price: $56.79
/pk 12, $4.73/ea

Key Features

Container Type
Bottle
Fragrance
Pine
Primary Chemical
Active Ingredient: Citric Acid
Chemicals For Use On
Baked Enamel; Bamboo; Cement; Chrome; Concrete; [Engineered] Wood; Glazed Ceramic Tiles; Glazed Porcelain; [Hard] Plastic; Hard Vinyl; Laminate; Linoleum; Metal; Sealed Fiberglass; Sealed Granite; Stainless Steel; Vinyl
Capacity
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60146CT
Zoro #
G512505595
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Pine
Primary Chemical
Active Ingredient: Citric Acid
Chemicals For Use On
Baked Enamel; Bamboo; Cement; Chrome; Concrete; [Engineered] Wood; Glazed Ceramic Tiles; Glazed Porcelain; [Hard] Plastic; Hard Vinyl; Laminate; Linoleum; Metal; Sealed Fiberglass; Sealed Granite; Stainless Steel; Vinyl
Capacity
14 oz
Standards
EPA Reg. No. 5813-135
Effective to Remove
Dirt; Grease; Grime
Physical Form
Liquid

Description

With Pine-Sol Multi-Surface Cleaner Disinfectant Concentrated, you only need one cleaner to fight tough dirt, grease and grime. This improved 2X concentrated formula lasts 2X longer than the previous Pine-Sol Pine formula. EPA registered to kill 99% of germs, Pine-Sol gives you 5X cleaning action as it deodorizes, cuts through grease, removes grime, tackles dirt and removes 99% of allergens, all while leaving a classic scent. One bottle does it all. Pine-Sol is suitable for use on sealed wood, tile, stone, porcelain, glass and more when used as directed. Do not use on marble, aluminum, copper or wood that is unfinished, unsealed, unpainted, waxed, oiled or worn.


  • Improved 2X concentrated formula that lasts 2X longer and disinfects full strength or diluted.
  • Fight germs and disinfects both full strength and diluted when used as directed on hard, nonporous surfaces.
  • Use to clean countertops, sinks, garbage disposals, floors, sealed wood surfaces, furniture, walls, doorknobs, showers, tubs, toilets, exterior surfaces and more.
  • With 5X cleaning action, it works hard so you don't have to.
  • Deodorizes, cuts through grease, removes grime, tackles tough dirt and removes 99% of allergens.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.