
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97326
Zoro #
G6070694
UPC #
41294973267
Country of Origin
United States
Details
Container Type
Bottle
Fragrance
Pine
Item
Cleaners & Detergents
Capacity
24 oz
Surface
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
For Use On
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Standards
EPA Reg. No. 5813-101; EPA List N
Application
Disinfectant/Cleaner
Effective to Remove
Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil
Physical Form
Liquid
Net Weight
1.68 lbs
Description
Pine-SolĀ® Multi-Surface Cleaner Disinfectant, Pine, 24oz Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.