Multi-Surface Cleaner, For Multi Surface, Concentrate, Liquid, 40 fl oz (1.3 quart), Original, 8PK
- Mfr # 60164
- Zoro # G523364402
product price:Â
$
99.75
/pk of 8, $12.47/ea
Key Features
Cleaner Chemical Product Grouping
Cleaner
Surfaces for Use On
Multi Surface
Size
40 fl oz
Color
Yellow
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60164
- Zoro #
- G523364402
- UPC #
- 10041294601648
- Country of Origin
- United States
Dimensions
- Size
- 40 fl oz
Details
- Cleaner Chemical Product Grouping
- Cleaner
- Surfaces for Use On
- Multi Surface
- Color
- Yellow
- Item
- Multi-Surface Cleaner
- Fragrance
- Original
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Properties
- Dilutable, Deodorize, Disinfectant
- Recommended Dilution
- 1 Cup per 1/2 Gallon of Water
- Removes
- Allergen, Grease, Germs, Grime, Dirt, Odor
Description
Multi-Surface Cleaner - For Multi Surface - Concentrate - Liquid - 40 fl oz (1.3 quart) - Original Scent - Deodorize, Disinfectant, Dilutable - Yellow, 8PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.