Multi-Surface Cleaner - For Multi Surface - Concentrate - Liquid - 40 fl oz (1.3 quart) - Lemon, 8PK
- Mfr # 60165
- Zoro # G923364651
product price:Â
$
88.69
/pk of 8, $11.09/ea
Key Features
Surfaces for Use On
Multi Surface
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
Color
Yellow
Size
40 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60165
- Zoro #
- G923364651
- UPC #
- 10041294601655
- Country of Origin
- United States
Dimensions
- Size
- 40 fl oz
Details
- Surfaces for Use On
- Multi Surface
- Ready to Use/Concentrated
- Concentrated
- Cleaner Form
- Liquid
- Color
- Yellow
- Fragrance
- Lemon Fresh
- Item
- Multi-Surface Cleaner
- Cleaner Chemical Product Grouping
- Cleaner
- Recommended Dilution
- 1 Cup per 1/2 Gallon of Water
- Properties
- Disinfectant, Deodorize, Dilutable
- Removes
- Odor, Dirt, Germs, Grease, Grime, Allergen
Description
Multi-Surface Cleaner - For Multi Surface - Concentrate - Liquid - 40 fl oz (1.3 quart) - Lemon Fresh Scent - Deodorize, Disinfectant, Dilutable - Yellow, 8PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.