Shop All All Purpose Cleaners
Pine-Sol
Pine-Sol Multi-Surface Cleaner, 144 fl oz (4.5 quart) Pine, 3 PK
Mfr # CLO35418CT
Zoro # G702502557
product price: $61.25
/pk 3, $20.42/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 144 fl oz (4.5 quart)
- Fragrance Pine
- Color Clear
- Standards EPA
- Features Disinfectant; Phosphate-free; Pleasant Scent; Heavy Duty
Product Information
- Brand Pine-Sol
- MFR # CLO35418CT
- Zoro # G702502557
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 fl oz (4.5 quart) |
Details
Description
With Pine-Sol Multi-Surface CloroxPro Cleaner, you only need one cleaner to fight dirt, grime and grease. EPA-registered formula disinfects and kills 99 percent of germs on most surfaces throughout your office. The advanced solution gives you four times the cleaning action and a great, long-lasting scent. It deodorizes and wipes out odor-causing bacteria without any sticky residue leftover to leave just a pleasant pine scent. This concentrated cleaner can tackle any challenge by simply mixing it with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Cleaner is safe to use on most hard, nonporous surfaces, including finished hardwood, ceramic tile, linoleum and plastic, and leaves no sticky residue.Pine-Sol Original Pine can be used to freshen laundry. Multisurface cleaner is ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Extreme Simple Green Aircraft and Precision Cleaner, 32 oz. (0110001213412)
- DRAINBO Drainbo 90000 16oz Pau Pilau Biological Wetsuit Cleaner (90000)
- TOUGH GUY Floor Stripper, Size 2.5 gal., Bottle (444N66)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- PINE-SOL All Purpose Cleaner, 144 fl. oz. Bottle, Orange, 3 PK (41772)
- PINE-SOL All Purpose Cleaner, 144 oz. Bottle, Lavender, Floral, Fruity, 3 PK (97301)
- PINE-SOL Pine-Sol Fresh Scent Multi-Surface Cleaner Liquid 40 oz (97325)
- PINE-SOL Multi-Surface Cleaner, 48 fl oz (1.5 quart) Lavender, 8 PK (CLO40272CT)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- PLEDGE Multi-Purpose Cleaner, Trigger Spray Bottle, Fresh, 6 PK (336283)
- Pine-Sol All Purpose Cleaners