This item is Discontinued.

Pinecroft Pinecroft SHL63 Exterior Louvered Shutters 15 x 63 in. SHL63

Pinecroft SHL63 Exterior Louvered Shutters 15 x 63 in. (Discontinued)

  • Mfr # SHL63
  • Zoro # G404167108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHL63
Zoro #
G404167108
UPC #
94416480181
Country of Origin
China

Description

Give your home an instant makeover with Pine croft Exterior Louvered Shutters. Our heavy framed, premium white pine shutters use louvered construction to provide lasting beauty and peace of mind. Mortise and tenon, glued and nailed construction with clear rails and styles, no finger joints, 1.25 in. They are ready for installation.

Features
  • Decorative Hardware Avail.
  • Material - Wood.
  • Color - Unfinished Pine.
  • Style - Louvered.
  • Dimension - 15 W x 63 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.