Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110V Front Load Washer, 15 Programs + Pet Cycle - 1.6 cu.ft./15 lbs., White

  • Mfr # 22-826 L W

  • Zoro # G315568667


product price: $1,134.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Depth
35 in
Color
White
Material
Steel
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-826 L W
Zoro #
G315568667
UPC #
747037182612
Country of Origin
China

Dimensions

Depth
35 in
Length
35 in

Details

Color
White
Material
Steel

Description

Designed with some of the most premium features available, the Pinnacle 1.62 cu.ft./15 lbs. White Super Washer Built-in/Freestanding 4 Memory Programs delivers an outstanding cleaning experience. Offering 16 total programs, and 12 wash programs including Normal, Prewash, Allergen Cycle, and Pet Cycle, achieve the precise level of clean you desire with every run. The 22-826 model measures 33.5 x 23.5 x 21.85 HxWxD in inches, and has a total capacity of 1.62 cu.ft. 15 lbs.. There are two primary energy saving functions on this washer - the Delay Start and Automatic Water Level programs. One-of-a-kind wash cycle programs include Allergen Cycle which eliminates dust mites, dander, and pollen, as well as Pet Cycle which removes pesky pet hair from fabrics. Other noteworthy features found on the Pinnacle 1.62 cu.ft./15 lbs. White Super Washer Built-in/Freestanding include a child lock, foam control, touch buttons, a color coded LED display, diagnostic sensors, and an anti-bacterial drum baffle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.