22-4800 V W All-in-One Vented Combo Washer Dryer with Pet Cycle - 1.62 cu.ft./15 lbs., White

  • Mfr # 23-4800 V W

  • Zoro # G215562864


product price:  $1,179.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Length
36 in
Color
White
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-4800 V W
Zoro #
G215562864
UPC #
747037148014
Country of Origin
China

Dimensions

Length
36 in
Depth
26 in

Details

Material
Steel
Color
White

Description

Treat yourself to the ultimate all-in-one washing and drying experience with the Pinnacle 1.62 cu.ft./15 lbs. White Super All-In-One Combo Washer-Dryer Built-in/Freestanding. Boasting a total capacity of 1.62 cubic feet 15 lbs., and measuring 33.5 x 23.6 x 21.8 HxWxD in inches, the 4800 model allows you to wash and dry your laundry in the same unit. This appliance comes with 15 programs across both the wash and dry cycles - including Prewash, ECO, Sanitize, Allergen, Sensor Dry, and more. Allergen Cycle is excellent for those who face seasonal and environmental allergies, as it eliminates dust mites, dander, pollen, and dust. Pet Cycle is wonderful for all dog and cat owners, since it is designed to remove as much pet hair as possible. The 4800 model is vented and is ETL certified. Users of the Pinnacle 1.62 cu.ft./15 lbs. White Super Combo All-In-One Combo Washer-Dryer Built-in/Freestanding enjoy a myriad of top-tier features, including touch buttons, a two-minute winterize cycle, an anti-bacterial drum baffle, Add-a-Sock option, an end of cycle chime, and much more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.