
All-in-One Combo Washer Dryer with Pet Cycle - 1.62 cu.ft./15 lbs., White
Mfr # 22-4600 L W
Zoro # G715562876
product price: $1,560.99
/eaKey Features
Color
White
Depth
26 in
Length
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-4600 L W
Zoro #
G715562876
UPC #
747037146010
Country of Origin
China
Dimensions
Depth
26 in
Length
36 in
Details
Color
White
Material
Steel
Description
Treat yourself to the ultimate all-in-one washing and drying experience with the Pinnacle 1.62 cu.ft./15 lbs. White Super All-In-One Combo Washer-Dryer Built-in/Freestanding. Boasting a total capacity of 1.62 cubic feet 15 lbs., and measuring 33.5 x 23.6 x 21.8 HxWxD in inches, the 4600 model allows you to wash and dry your laundry in the same unit. This appliance comes with 15 programs across both the wash and dry cycles - including Prewash, ECO, Sanitize, Allergen, Sensor Dry, and more. Allergen Cycle is excellent for those who face seasonal and environmental allergies, as it eliminates dust mites, dander, pollen, and dust. Pet Cycle is wonderful for all dog and cat owners, since it is designed to remove as much pet hair as possible. The 4600 model uses convertible venting/condensing ventilation, and is ETL certified. Users of the Pinnacle 1.62 cu.ft./15 lbs. White Super Combo All-In-One Combo Washer-Dryer Built-in/Freestanding enjoy a myriad of top-tier features, including touch buttons, a two-minute winterize cycle, an anti-bacterial drum baffle, Add-a-Sock option, an end of cycle chime, and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.