Zoro Homepage

High Velocity Titl Barrel Fan, 24 in Blade Dia, Direct Drive

  • Mfr # 247674

  • Zoro # G104014719


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247674
Zoro #
G104014719
UPC #
657888100249
Country of Origin
China

Dimensions

Blade Diameter
24 in

Details

Item
High Velocity Titl Barrel Fan

Description

Features
  • Rock solid wheels for portability
  • Durable steel construction
  • 4 blades, swivel cart for directional airflow control
  • 0.25 hp motor
  • Provides air circulation where and when it's needed
Specifications
  • Material: Steel
  • Air Flow: 4000/3200 CFM
  • Power: 120V/60 Hz
  • Size: 24 in.
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.