Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Platform 5000 lb. Capacity

  • Mfr # PS7044-5N

  • Zoro # G0228343


product price: $998.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
1 lb
Weighing Surface Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS7044-5N
Zoro #
G0228343
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
4 ft
Overall Length
4 in
Overall Height
3 3/4 in
Overall Depth
4 ft
Weighing Surface Height
3 3/4 in

Details

Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5,000 lb
Scale Graduations
1 lb
Scale Display
LED
Includes
Platform only, Rodent Protection of Load Cell Cables
Washdown
No
Power Unit
AC Adaptor
Item
Floor Platform Scale
Scale Readability
1 lb.
Housing Material
metal
Platform Material
Carbon Steel
Scale Connection Ports
RS-232
Application Modes
Weighing
Standards
NTEP
Plug Type
Two Prong
Scale Application
Pallet Weighing
Accuracy
0.02 %
Scale Use Location
Warehouse
Basic Power Source
Electric
Body Material
Steel Diamond Top Plate
Color
Black
Weighing Surface Material
6 mm Diamond Plate with Two Part Epoxy Coating
Scale Type
Floor
Calibration Certificate
No Certificate
Weight Capacity
5,000 lb

Description

Floor Platform Scale, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 5,000 lb, Weighing Units kg, lb, Scale Use Location Warehouse, Scale Application Pallet Weighing, Accuracy 0.02 Percent, Overall Depth 4 ft, Overall Height 3 3/4 in, Overall Width 4 ft, Scale Graduations 1 lb, Weighing Surface Height 3 3/4 in, Weighing Surface Material 6 mm Diamond Plate with Two Part Epoxy Coating, Washdown No, Color Black, Calibration Certificate No Certificate

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.