Zoro Homepage

566-080AH 1.25 x 8 in. Galvanized Nipple

  • Mfr # PI151262

  • Zoro # G304040884


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI151262
Zoro #
G304040884
UPC #
654204851120
Country of Origin
China

Description

Features
  • End 1 Diameter: 1-1/4 in.
  • End 1 Type: MPT
  • End 2 Diameter: 1-1/4 in.
  • End 2 Type: MPT
  • Schedule Type Number: Schedule 40
  • Length: 8 in.
  • Finish: Galvanized
  • Material: Steel
  • Product Type: Pipe Nipple
  • Compatible Pipe Material: Iron
  • Diameter: 1-1/4 in.
  • Fits For: For Water and Waste Applications
  • Steel Pipe Type: Galvanized
  • Pipe Length: 8 in.
  • Color Family: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.