Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Scotch-Brite Roloc SE Surface Conditioning Disc - 2 in.

  • Mfr # PI669600

  • Zoro # G415774227


product price: $15.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI669600
Zoro #
G415774227
UPC #
747216308178
Country of Origin
China

Description

Features -Great for edge deburring applications -Good flexibility -Heavy duty deburring -Fast cutting -Roloc for easy attachment -Scotch-Brite surface conditioning products quickly and efficiently deburr clean blend and finish a wide of materials - while maintaining dimensional integrity and improving surface quality. -A coarse tough aggressive non-woven disc for heavy duty deburring and finishing. -A threaded attachment system secures the disc to the holder. Specification -Diameter - 2 in. -Speed - 25000 rpm [Max] -Roughness Grade - Medium -Abrasive Material - Aluminum Oxide -Style - Roloc TR Plastic Button -Applications - Removal -Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.