Zoro Homepage

G2PS14X C1 0.5 in. Quarter Turn Straight Stop Valve

  • Mfr # PI159647

  • Zoro # G715834003


product price: $34.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI159647
Zoro #
G715834003
UPC #
654204853162
Country of Origin
China

Description

Features -End 1 Diameter: 1/2 in. -End 2 Diameter: 3/8 in. -Material: Chrome -Configuration: Angle -Turn Type: Quarter Turn -Product Type: Shut-Off Valve -Maximum Pressure: 125 psi -Maximum Temperature: 140 deg. F -Valve Type: Angle -Average Lead Content: Less than 0.25 percent -Handle Type: T-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.