Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step-On Trash Can with Galvanized Liner; Red

  • Mfr # PI1648005

  • Zoro # G903793297


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1648005
Zoro #
G903793297
UPC #
752516171636
Country of Origin
China

Details

Item
Step-On Can

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Features hands-free, safe operation
  • Complete with Galvanized Steel Liner
  • Provides sanitary Disposal
Specifications
  • Color: Red
  • Gallon: 7 gal
  • Diameter: 11" x 21"
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.