
12-in - 3000w Max Power, Built-In 1200w Output Amplifier - Ported Active Enclosure Subwoofer (Discontinued)
- Mfr # TSWX1220AH
- Zoro # G216062097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSWX1220AH
Zoro #
G216062097
UPC #
884938458078
Country of Origin
China
Description
3,000W Max. 1,000W Nom. Power Sub 1, 200W Max. 600W Nom. Power Amp Variable Bass Boost 0 to +12 dB, 40Hz to 100Hz Dual Voice CoilDimensions: 29-3/8-in x 18-1/8-in x 15-3/4-inRemote Control IncludedBoundary Loaded Bass-reflex Slot Port DesignThe slot port is positioned on the bottom edge of the bass-reflex enclosure which maximizes the subwoofer system output SPL by boundary loading the combined output of the slot port and the subwoofer diaphragms. Powerful, deep and accurate bass response capable of reproducing a wide range of music genres such as hip hop, rock, pop, and country.Powerful Amplified SubwooferBuilt with high bandwidth, high output and low distortion 1, 200W Max. 600W Nom. Power Class D amplifier mated to high sensitivity woofers specifically optimized for use in small, sealed enclosures.Flexible sound adjustmentUser adjustable controls include a LPF, phase control and variable bass boost 0 to +12 dB, 40Hz to 100Hz providing enhanced control. To expand system flexibility and user control, input gain can be adjusted using the included wired remote bass control knob or via the input gain control mounted on the enclosure side panel.In-Car SimulatorPioneer's CarSoundFit app is a car sound simulator for experiencing in-car sound with your own smartphone. Hear the difference between original car speakers and Pioneer audio upgrades and immerse yourself within the sound quality Pioneer can offer for your vehicle. For a virtual listening demonstration of these and many other Pioneer car speakers, download the free Pioneer CarSoundFit app.What's in the BoxTS-WX1010LA Ported Active Enclosure Subwoofer4 Mounting Brackets2 5 x14mm screws8 M5 x 25mm screws1 Wired Remote Bass Controller Knob1 10.5-in RCA input harness 4-pin Molex plug/2 female RCAs 2 40A ATO fuse in holder installed on power wire 1 Allen Key Wrench ToolInstallation ManualWarranty Sheet System Type: Powered Sensitivity 1W/1m : 92 dB Frequency Range: 20 Hz to 2.9 kHz CTA-2031 Compliant: Yes Continuous Power handling RMS - Watts: 1000 Watts Maximum Peak Power Handling - Watts: 3000 Watts Speaker Grill: Fully Covered Steel Mesh Grille Bass Boost Frequency: 40Hz to 100Hz Bass Boost Level: 0 to +12 dB Built In Amp: Yes Amp Max Power Output: 1200 Watts Amp DIN: 600 Watts Input Level Gain Max RCA: 100 mV+100 mV/22 kOhm Input Level Gain Max Speaker Line: 2 V+2 V/5 kOhm Power Source: Dc 14.4 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.