Zoro Homepage

4XL Class 1 , Zipper 4 Pockets

  • Mfr # V1210270U-4XL

  • Zoro # G110400421


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Black
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Closure Type
Zipper
ANSI Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210270U-4XL
Zoro #
G110400421
UPC #
626053642006
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
56 inches

Details

Color
Black
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Closure Type
Zipper
ANSI Class
1
Total Number of Pockets
4
Covered Pocket Locations
Chest, Inner, Lower Front
Gender
Unisex
Vest Front Style
Full Zipper
Features
Polyurethane Coating, Water Proof
Reflective Tape Type
2" Silver
Number of Pockets with Closure
4
Reflective Stripe Color
Silver
Number of Outside Pockets
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.